WP10 Citrus Bling Quick Detailer 500ml 500ml

Order Code: ZT2429554S

£15.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

ValetPRO WP10 Citrus Bling Quick Detaileris a quick detailer product that can be used as a clay lube. The mixture of Carnauba wax and silicone emulsion not only enhances gloss on wheels and paint but also offers protection simply by spraying and wiping.
This product gets best results when used with our Contamination Removal Bars because the silicone and wax in this product create a thin film between the paint surface and the bar, effectively minimising the chances of marring the paint surface.
Citrus Bling is a very versatile product, used to maintain wheels and paint surfaces, to clean and shine chrome and mirrors.
- Clay lube - Quick detailer -4 weeks protection - Drying aid - Gloss enhancer - Suitable for painted and lacquered wheels
Directions - Quick Detailer:

Spray a panel at a time.
Wipe with a clean, dry Advanced Microfibre Cloth.

Directions - Drying Aid:

Ensure surface is already wet.
Spray a panel at a time.
Wipe dry with a Drying Towel .

Directions - Clay Lube:

Dilute 1:6.
Follow instructions of Contamination Removal Bar packaging.

See full description
Specifications for WP10 Citrus Bling Quick Detailer 500ml 500ml
  • Product Type
    Vehicle Valeting
  • Material
    Dressing
  • Size
    500 mL
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome