0
1
2
3

13G Fully Coated Winter Glove Grey/Black (S-11)

Order Code: ZT4272813S

£3.19 Inc VAT (20%)
£3.395.5% off
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

These fully coated winter gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected.

By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These gloves deliver exceptional performance in cold environments, making them perfect for construction, transportation, and warehouse tasks. The nylon, polyester, and acrylic liner ensures excellent thermal insulation and comfort in harsh conditions. A fully coated latex design provides durability and is water repellent, protecting against moisture and wear. With a secure fit and ergonomic grip, they perform reliably even in wet or icy conditions. Available in various sizes, they suit a wide range of users and tasks.

Features and Benefits
• Nylon, polyester, and acrylic liner for warmth and comfort, even in tough conditions
• Latex coating offers excellent durability and water resistance
• Comfortable fit and ergonomic grip for user-friendly performance
• Available in different sizes to suit your needs

Standards
• Halo® products are BSI batch tested
• EN388:2016 - 2232X
• EN407:2020 - X2XXXX
• CAT II

See full description
Specifications for 13G Fully Coated Winter Glove Grey/Black (S-11)
  • Coating
    Latex
  • EN388 Tear
    3
  • EN388 Cut
    2
  • EN388 Puncture
    2
  • MFR Part No.
    LKX9070-11
  • EN388 Abrasion
    2
  • Liner Material
    Polyester
  • Colour
    Black/Grey
  • Size
    11
  • Standards Met
    EN407, 2020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome