Powergrab Thermo 335 Orange Size 7/S

Order Code: ZT3923069S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.756%


Description

Working in cold conditions can reduce your ability to grip items, particularly if you aren't wearing suitable protection. The Towa PowerGrab Thermo TOW335 Thermal-Lined Gloves with Orange Liner feature a thermal liner that allows you to comfortably handle objects even in cold conditions. The gloves have a twice-coated latex palm and thumb coating to protect them against liquid penetration for improved safety.

The PowerGrab Thermo TOW335 Gloves are brown in colour with an orange liner.

See full description
Specifications for Powergrab Thermo 335 Orange Size 7/S
  • Coating
    Latex
  • Standards Met
    EN407 Thermal
    EN511 Cold
    EN388, 2016
  • Size
    Small
  • Colour
    Orange
  • MFR Part No.
    TOW33507
  • EN388 Cut
    1
  • Liner Material
    Fleece
  • EN388 Abrasion
    1
  • EN388 Puncture
    1
  • Series
    TOW335 Powergrab Thermo
  • EN388 Tear
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome