Ashtray With Protective Hood, Capacity 15 L, Stainless Steel

Order Code: ZT2687915S

£1,899.99 Inc VAT (20%)


Description

Ashtray with protective hood, capacity 15 l, stainless steel. Supplied = assembled. Ashtray capacity = 15 l. Height = 1200 mm. Width = 580 mm. Depth = 350 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Weight = 29 kg. Type of mounting = floor attachment. Inner container material = sheet steel, galvanised. Product type = pedestal ashtrays. Timeless ashtray with a 15 litre capacity. Robust stainless steel housing. Floor anchoring. The attractive ashtray with a protective hood is made of stainless steel and an inner container made of zinc plated sheet steel. Supplied complete with mounting materials for floor anchoring.

See full description
Specifications for Ashtray With Protective Hood, Capacity 15 L, Stainless Steel
  • Product Type
    Pedestal Ashtrays
  • Supplied
    Assembled
  • Inner Container Material
    Sheet Steel, Galvanised
  • Mounting Type
    Floor Attachment
  • Ashtray Material
    Stainless Steel
  • Height
    1200mm
  • Weight
    29kg
  • Ashtray Colour
    Stainless Steel
  • Ashtray Capacity
    15L
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome