Frozen Hat Petrol/Grey/Graphite

Order Code: ZT4013466S

£10.99 Inc VAT (20%)


Description

Practical hat with inner lining in soft synthetic material.

TECHNICAL FEATURES
SPECIFICATIONS
inner lining in soft synthetic material
MATERIAL
Black model: 100% Acrylic

Other models: 50% Acrylic 50% Polyester

See full description
Specifications for Frozen Hat Petrol/Grey/Graphite
  • Product Type
    Hat
  • Colour
    Petrol/Grey/Graphite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome