FSB Fleece Snood Black

Order Code: ZT1180623P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Polyester Suprafleece for extra warmth. Breathable fabric. Seam free for comfort. Machine washable/non iron. Multi-purpose use.

Specifications for FSB Fleece Snood Black
  • Colour
    Black
  • MFR Part No.
    FSB
  • Weight
    0.0788kg
  • Length
    532mm
  • Width
    296mm
  • Fabric Weight
    0.0788kg
  • Height
    404mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome