Kai Fitted 6 Panel Sustainable Cap Sage Green OS

Order Code: ZT4555327S

£10.19 Inc VAT (20%)


Description

•195gm
• 97% Recycled Polyester 3% Elastane
• AMFORI (BSCI) ,Sedex, Global Recycled Standard
• Canvas
• Hook And Loop Closure With Plastic Loop And Elastic String
• Kai Fitted Unstructured 6 Panel Sustainable Cap
• Mens (Unisex)
• Mid Visor
• Recycled Dry Tech Sweatband
• Recycled Visor inner
• Stretchable Fabric
• Tear Out 2 Part Label
• UPF 50+ UV Protection
• Unstructured
• Water Resistant and PFC Free

See full description
Specifications for Kai Fitted 6 Panel Sustainable Cap Sage Green OS
  • Sustainability
    Recycled
  • Colour
    Sage Green
  • Fabric
    Canvas
  • Size
    One Size
  • Number Of Panels
    6
  • Gender
    Men
  • Visor Type
    Mid Visor
  • Hat Profile
    Unstructured

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome