Black Diecast Combi Padlock 30mm

Order Code: ZT1509253S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.785%
10 - 19£9.2610%
20 +£8.7515%


Description

Defender Black Diecast Combi Padlock 30mm 30mm Black Die Cast Combination Padlock Security Rated 1 4.7mm Steel Shackle 3 Wheel Combination 1, 000 combinations, Recodable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Black Diecast Combi Padlock 30mm
  • Finish
    Black
  • Product Type
    Combi Padlock
  • Size
    30mm
  • Shackle Diameter
    4.7mm
  • Security Rating
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome