SS50CP5 Stronghold Solid Steel & Brass Padlock 50mm Closed Shackle CEN3 Boxed

Order Code: ZT4807743S

£52.99 Inc VAT (20%)


Description

1 x Boxed Squire SS50CP5 Stronghold Solid Steel Brass Padlock 50mm Closed Shackle CEN3. The Squire SS50CP5 Solid Steel Brass Padlock 50mm Close Shackle has a 6 pin tumbler and offers upto 1, 500 different key variations. It has a secuirty rating of CEN 3. Specifications: Body Width: 50.0mm.Body Thickness: 26.0mm.Shackle Diameter: 10.0mm.Vertical Shackle Clearance: 16.0mm.Horizontal Shackle Clearance: 16.0mm.

See full description
Specifications for SS50CP5 Stronghold Solid Steel & Brass Padlock 50mm Closed Shackle CEN3 Boxed
  • Body Width
    50mm
  • Key Variations
    1500
  • Padlock Type
    Solid Steel
  • Shackle Diameter
    10mm
  • Shackle Height
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome