SS65CS Stronghold Solid Steel Padlock 65mm Closed Shackle CEN6 Boxed

Order Code: ZT4807762S

£129.99 Inc VAT (20%)


Description

1 x Boxed Squire SS65CS Stronghold Solid Steel Padlock 65mm Closed Shackle CEN6. The Squire SS65CS Stronghold Solid Steel Padlock 65mm Close Shackle has a 6 pin tumbler and offers up to 260, 000 different key variations. It has a secuirty rating of CEN 6. Specifications: Body Width: 65.0mm.Body Thickness: 31.8mm.Shackle Diameter: 12.7mm.Vertical Shackle Clearance: 19.0mm.Horizontal Shackle Clearance: 19.0mm.

See full description
Specifications for SS65CS Stronghold Solid Steel Padlock 65mm Closed Shackle CEN6 Boxed
  • Key Variations
    260000
  • Padlock Type
    Solid Steel
  • Shackle Height
    19mm
  • Shackle Diameter
    12.7mm
  • Body Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome