AS608 Ladies Safety Boots Black Size 3

Order Code: ZT1081306S

£102.99 Inc VAT (20%)


Description

Women's formal safety boot in stylish slip-on ankle boot design. Crafted with a luxury leather upper and leather padded insole for comfort. Transitions easy from the store room to front of house.Lightweight formal and smart slip-on women's safety ankle bootWater-resistant full grain leather upper200 Joule impact and compression resistant contoured steel toe capUnderfoot protection is provided by a lightweight and flexible composite midsoleCushioned leather lined padded insoleAntistatic constructionSlip-resistant PU outsole suitable for a range of surfaces where spillages can be hazardousOil resistant outsoleTransitions easy from the store room to front of houseEN ISO 20345:2011 S3 SRC

See full description
Specifications for AS608 Ladies Safety Boots Black Size 3
  • Length
    310mm
  • Colour
    Black
  • Weight
    985g
  • Sole Material
    100% Polyurethane
  • Width
    195mm
  • Gender
    Women
  • Height
    115mm
  • Material
    100% Leather
  • Heel Height
    55mm
  • Fastening Method
    Slip On
  • Safety Rating
    SRC
  • Size
    3
  • Upper Material
    100% Leather
  • Lining Material
    100% Leather
  • Shoe Size
    3
  • Safety Standard
    EN ISO 20345, 2011
  • Safety
    S3
  • Heel Type
    Chunky
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome