0
1
2
3

Relay Safety Hiker Black Size 10.5 Male

Order Code: ZT5522686S

£54.99 Inc VAT (20%)


Description

The Relay is a metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Lightweight Fully Non-Metal Safety Hiker
Low Sew TPU Bonded Breathable Mesh Upper
Padded Mesh Collar for Extra Comfort
Cushioned Removable PU Footbed with Arch Support
EVA Midsole Enhances Comfort and Shock Absorption
Durable Rubber Outsole
Outsole Heat Resistant to 300 Degrees

See full description
Specifications for Relay Safety Hiker Black Size 10.5 Male
  • Fastening Method
    Lace Up
  • Upper Material
    TPU
  • Heel Height
    20mm
  • Gender
    Men
  • Colour
    Black
  • Material
    TPU
  • Sole Material
    EVA/Rubber
  • Heel Type
    Flat
  • Fitting
    Standard
  • Size
    10.5
  • Lining Material
    Breathable Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome