0
1
2
3

Relay Safety Hiker Black Size 10 Male

Order Code: ZT5522634S

£54.99 Inc VAT (20%)


Description

The Relay is a metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Lightweight Fully Non-Metal Safety Hiker
Low Sew TPU Bonded Breathable Mesh Upper
Padded Mesh Collar for Extra Comfort
Cushioned Removable PU Footbed with Arch Support
EVA Midsole Enhances Comfort and Shock Absorption
Durable Rubber Outsole
Outsole Heat Resistant to 300 Degrees

See full description
Specifications for Relay Safety Hiker Black Size 10 Male
  • Upper Material
    TPU
  • Colour
    Black
  • Fitting
    Standard
  • Gender
    Men
  • Sole Material
    EVA/Rubber
  • Material
    TPU
  • Heel Height
    20mm
  • Size
    10
  • Heel Type
    Flat
  • Lining Material
    Breathable Mesh
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome