0
1
2
3

Relay Safety Hiker Black Size 13 Male

Order Code: ZT5522598S

£54.99 Inc VAT (20%)


Description

The Relay is a metal free safety hiker from Amblers Safety. Featuring a 200 joules fibre glass composite toe cap and a non-metallic midsole for impact and penetration resistance.
Lightweight Fully Non-Metal Safety Hiker
Low Sew TPU Bonded Breathable Mesh Upper
Padded Mesh Collar for Extra Comfort
Cushioned Removable PU Footbed with Arch Support
EVA Midsole Enhances Comfort and Shock Absorption
Durable Rubber Outsole
Outsole Heat Resistant to 300 Degrees

See full description
Specifications for Relay Safety Hiker Black Size 13 Male
  • Size
    13
  • Fastening Method
    Lace Up
  • Sole Material
    EVA/Rubber
  • Heel Height
    20mm
  • Lining Material
    Breathable Mesh
  • Gender
    Men
  • Material
    TPU
  • Colour
    Black
  • Heel Type
    Flat
  • Fitting
    Standard
  • Upper Material
    TPU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome