0
1
2
3

Splitrock XT Composite Safety Toe Black Work Boots for Male - Size 8

Order Code: ZT5513533S

£163.99 Inc VAT (20%)


Description

The Splitrock CT XT is made with responsible sourced leather and REBOTL Linings made with 40 percent Recycled plastic. This boot is also packed with many other features for all day comfort.
Premium leather from a tannery rated silver for sustaibability
ReBOTL fabric linings made with at least 40 percent recycled plastic
Composite Safety Toe Powered by Carbon Shield technology
Waterproof membrane
Non-Metallic puncture-resistant plate
Moisture wicking lining with anti-microbial treatment for odor control
Anti-Fatigue footbed

See full description
Specifications for Splitrock XT Composite Safety Toe Black Work Boots for Male - Size 8
  • Material
    Premium Full Grain Leather
  • Sole Material
    Rubber
  • Fitting
    Original
  • Colour
    Black
  • Fastening Method
    Lace Up
  • Size
    8
  • Heel Type
    Chunky
  • Heel Height
    35mm
  • Upper Material
    Premium Full Grain Leather
  • Lining Material
    Fabric
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome