0
1
2
3

Splitrock XT Composite Safety Toe Work Boot Brown Size 13 Male

Order Code: ZT5349936S

£149.99 Inc VAT (20%)


Description

The Splitrock CT XT is made with responsible sourced leather and REBOTL Linings made with 40 percent Recycled plastic. This boot is also packed with many other features for all day comfort.
Premium leather from a tannery rated silver for sustaibability
ReBOTL fabric linings made with at least 40 percent recycled plastic
Composite Safety Toe Powered by Carbon Shield technology
Waterproof membrane
Non-Metallic puncture-resistant plate
Moisture wicking lining with anti-microbial treatment for odor control
Anti-Fatigue footbed

See full description
Specifications for Splitrock XT Composite Safety Toe Work Boot Brown Size 13 Male
  • Lining Material
    Fabric
  • Upper Material
    Premium Full Grain Leather
  • Colour
    Brown
  • Sole Material
    Rubber
  • Fitting
    Original
  • Size
    13
  • Material
    Premium Full Grain Leather
  • Fastening Method
    Lace Up
  • Gender
    Men
  • Heel Height
    35mm
  • Heel Type
    Chunky

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome