0
1
2
3
4

Welland Wellingtons Black Boots for Female - Size 39

Order Code: ZT5154382S

£23.39 Inc VAT (20%)


Description

Welland snowboots are the perfect winter weather companion. Featuring a water resistant padded upper with double velcro opening for an adjustable fit. With a chunky outsole.
Welland snowboots are the perfect winter weather companion.
Featuring a water resistant padded upper with double velcro opening for an adjustable fit.
With a chunky outsole.

See full description
Specifications for Welland Wellingtons Black Boots for Female - Size 39
  • Material
    Textile
  • Heel Type
    Flat
  • Size
    6
  • Gender
    Women
  • Heel Height
    10mm
  • Upper Material
    Textile
  • Fastening Method
    Touch Fastening
  • Lining Material
    Textile
  • Colour
    Black
  • Fitting
    Standard
  • Sole Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome