Oil Heater, Air Flow Rate 1150 m³/h, LxWxH 1209 X 482 X 738mm

Order Code: ZT2744238S

£3,699.99 Inc VAT (20%)


Description

Oil heater, air flow rate 1150 m/h, LxWxH 1209 x 482 x 738 mm. Supplied = pre-assembled, final assembly by customer. Width = 482 mm. Length = 1209 mm. Height = 738 mm. Max. air volume = 1150 m/h. Nominal thermal load = 34.1 kW. Product type = heaters. Suitable for all heated areas. With room thermostat connection. Can also be operated with a hot air hose. The oil is supplied from an attached tank by means of a high-pressure pump. Includes heater oil filter and room thermostat connection. Housing made of powder coated sheet steel. Connection 230 V/50 Hz. Note: in closed rooms the oil heaters may only be operated with an exhaust hose (available upon request) Tank capacity 46 litres.

See full description
Specifications for Oil Heater, Air Flow Rate 1150 m³/h, LxWxH 1209 X 482 X 738mm
  • Product Type
    Heaters
  • Nominal Thermal Load
    34.1kg/mm
  • Length
    1209mm
  • Air Volume
    1150m³/h
  • Width
    482mm
  • Height
    738mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome