0
1
2
3

11-500 Size 10, 0 Mechanical Protection Gloves

Order Code: ZT1174398X

£5.99 Inc VAT (20%)


Description

These nitrile foam coated cut protection gloves are well suited for a broad range of assembly applications. They are designed for dry or slightly oily applications where workers need light cut protection, and in some cases, isolation from heat or flying molten metal debris.

Features and Benefits:
•The nitrile foam coating channels oil away from the gloves surface, providing a secure grip in light oil environments
•Black palm coating effectively hides dirt, extending the products lifespan
•Extended cuff ensures extra protection around the wrist

Typical Applications:
•Automotive
•Machinery and equipment
•Metal fabrication
•Press injection molding
•Chassis assembly, body trimming
•Seizing and finishing structural parts

See full description
Specifications for 11-500 Size 10, 0 Mechanical Protection Gloves
  • EN388 Puncture
    1
  • Colour
    Yellow
    Black
  • EN388: 2016
    Yes
  • EN388 Abrasion
    3
  • Liner Material
    Kevlar®
    Nylon
    Lycra®
  • EN388 Tear
    3
  • Coating Coverage
    Palm
  • Size
    10
  • EN388: 2003
    Yes
  • MFR Part No.
    11-500
  • Coating
    Nitrile Foam
  • EN388 Cut, Coup Test
    2
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388
    EN388: 2016
  • Series
    11-500 HyFlex
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome