Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cut-Resistant Gloves
13 Gauge 45CM/18'' Grey Cut Resistant Sleeve - 10 Sleeves
By Nitrex
Order Code:
ZT2604762S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/safety/cut-resistant-gloves/13-gauge-45cm-18-grey-cut-resistant-sleeve-10-sleeves/p/ZT2604762S
Add to quotation
View all Cut-Resistant Gloves
Description
13 Gauge 45CM/18'' Grey Cut Resistant Sleeve - 10 Sleeves
Tags:
#BulkDiscount
Specifications
Specifications for 13 Gauge 45CM/18'' Grey Cut Resistant Sleeve - 10 Sleeves
Gauge
13
Colour
Grey
Type
Cut Resistant Sleeve
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome