0
1
2
3

Candpp Heavy Duty Double Palm Rigger Glove (PR) Size 10

Order Code: ZT1037092P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

For excellent abrasion and puncture resistance, these heavy-duty rigger-style gloves are tough and durable enough for heavy handling tasks. Designed with double layers and strapping to protect the at-risk areas of the hands, these gloves are ideal for a wide range of working environments.

Features and Benefits
• Generous hand size for a comfortable fit
• Knuckle strap for extra abrasion protection
• Part fleece-lined for user comfort
• Pasted cuff with arterial protection patch
• Cotton drill back for breathability

Standards
• EN388:2003 4.2.3.4.

See full description
Specifications for Candpp Heavy Duty Double Palm Rigger Glove (PR) Size 10
  • EN388 Puncture
    4
  • EN388 Tear
    3
  • Coating
    Leather
  • EN388 Cut
    2
  • EN388 Abrasion
    4
  • Size
    10
  • MFR Part No.
    CANDPP
  • Glove Category
    Intermediate Design - Category 2
  • Series
    Canadian
  • Colour
    Yellow
    White
  • Liner Material
    Fleece
  • EN388 Cut, Coup Test
    2
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome