Cut Resistant PU Coated Work Gloves Size 9

Order Code: ZT5153897S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

HIGH PERFORMANCE: These gloves are made from high performance synthetic yarn with a polyurethane coating giving a level C cut resistance. FOR HANDLING SHARP MATERIALS: With an elasticated wrist for a snug fit they are suitable for handling sharp materials and knives. VERSATILE: Ideal for various gardening DIY and maintenance tasks around the home. GUARANTEED: 3-year warranty for reliability and peace of mind. .  

Specifications for Cut Resistant PU Coated Work Gloves Size 9
  • Cut Resistance Level
    C
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome