DUK306 Ladies "Cut to Size"Insole Size 3-7

Order Code: ZT3941628S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

Gel cushion insole one size. Anatomical shape of the sole distributes the pressure, absorbs shocks and provides relief for ligaments and joints. Available in ladies (DUK306 shoe size 3-7) and mens size (DUK307 shoe sizes 8-12).

Specifications for DUK306 Ladies "Cut to Size"Insole Size 3-7
  • Material
    Gel
  • MFR Part No.
    DUK306
  • Colour
    Grey
  • Gender
    Women
  • Size
    3-7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome