0
1
2
3

Dyflex Ultra Cut Resistant Gloves, PU Coated, White/Grey


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Made with Dyneema® Diamond Technology, these high-performance gloves offer excellent cut resistance. Palm coated with polyurethane, the soft yarn construction is extremely comfortable and provides a good grip.

Features and Benefits
• Open back style allows for breathability in warmer environments
• Knitted elasticated wrist keeps hands free from dust and particles
• Close fit design gives maximum dexterity

Typical Applications
• Automotive
• Construction & utilities
• Engineering & manufacturing
• Oil & gas
• Warehousing, transport & logistics
• Waste management & local authority

Standards
• CE 0321
• EN388

See full description

Feature Attributes

EN388 Cut, Coup Test:
X
EN388 Cut, TDM Test ISO 13997:
C
Colour:
White,Grey
EN388: 2016:
Yes
EN388 Puncture:
2
EN388 Abrasion:
4
More attributes
Product Reviews -
5 years ago by Geoff
lightweight, flexible, highly rated for cut proof scores and abrasion. These are the new equivalent to the previous 8822G, which we have used very happily for a few years. The DFU, ie this new version, is noticeably thinner, lighter and more flexible than the old, 8822G, but with a finer weave. We hope the cut and abrasion resistance is just as good as the old ones - according to the test scores it is, but we will find out in practice with experience.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome