0
1
2
3

Giok/07 Grip It Oil C5 Yellow/Black Cut Resistant Gloves - Size 7

Order Code: ZT1174656X

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.577%


Description

Sigma Grip it Oil C5
Highly visible seamless nylon cut resistant liner with a dual Nitrile coating. Liner is constructed from HPPE and glass fibre blend. The inner Nitrile full coating is soft and resilient allowing excellent dexterity. The outer palm Nitrile coating is infused with microfoam bubbles increasing resistance to oils and maximising grip especially in wet and oily conditions.
Conforms to EN388 4544.
CAT II

See full description
Specifications for Giok/07 Grip It Oil C5 Yellow/Black Cut Resistant Gloves - Size 7
  • MFR Part No.
    GIOK/07
  • EN388 Tear
    4
  • Series
    GIOK Grip It Oil C3
  • EN388 Cut, TDM Test ISO 13997
    D
  • EN388 Puncture
    4
  • Coating Coverage
    Palm
  • Colour
    Black
    Yellow
  • Coating
    Nitrile Foam
  • EN388: 2016
    Yes
  • EN388 Abrasion
    4
  • Size
    7
  • Liner Material
    Glass Fibre
    HPPE
  • EN388: 2003
    No
  • EN388 Cut, Coup Test
    X
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome