HyFlex 11-755 XL (10) Pack of 12

Order Code: ZT2592643S

£149.99 Inc VAT (20%)


Description

Heightened defences: Developed with INTERCEPT Cut Resistance Technology, and satisfying ANSI A4 and EN ISO D cut resistance standards, HyFlex 11-755 industrial gloves guard against lacerations and prevent common workplace injuries, Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from advanced tactile sensitivity and touchscreen compatibility ,Elevated comfort: Ultra-lightweight and fitted to natural hand contours, HyFlex 11-755 PPE gloves elicit minimal hand fatigue ,Improved dexterity: These polyurethane gloves’ ultralight design also increases flexibility and everyday ease of use ,Certified skin-friendliness: HyFlex 11-755 industrial working gloves are Dermatest - approved for skin-friendliness, PU palm coated, Nylon, HPPE, Spandex, Tungsten Liner, 18 Gauge , EN 388:2016 Protective gloves against mechanical risks 3X41E

See full description
Specifications for HyFlex 11-755 XL (10) Pack of 12
  • Colour
    Grey
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome