0
1
2
3
4

Kutlass PU500 Dyneema PU Coated Gloves Size 9

Order Code: ZT1208703S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

With a high ISO Cut C liner and a resilient and dextrous PU palm coating, these Cut Level 5 gloves are manufactured from knitted, cut resistance fibres combined with soft nylon and other synthetic yarns to create a flexible, comfortable and high safety glove. The product is enhanced by the lightweight and flexible polyurethane palm coating that provides protection and grip in dry handling situations. The liner is fully breathable to keep your hands cool and limit perspiration and features a Sanitized® hygiene technology to prevent odours and bacteria. Available in a range of sizes.

Features and Benefits
• PU palm coating bolsters grip and flexibility of the glove
• Product combines dexterity and protection
• Available in varying sizes to suit your requirements
• Possesses a Sanitized® hygiene function to prevent the growth of bacteria and odours
• Comfortable inner ensures user comfort and gives a cool feel

Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Logistics & Warehousing
• Maintenance
• Manufacturing
• Plumbing

Standards
• ISO Cut Rating C
• PPE Category II
• EN388:2003 - 4543
• EN388:2016 - 4X42C
• Conforms to LABS (PWIS-FREE)
• EN420:2003+A1:2016

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome