0
1

Kutstop Polyurethane Black Glove Size Large 09

Order Code: ZT1177766P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

High engineered nylon/Spandex yarn glove. Seamless liner. PU coating, palm coated. High quality cut resistance. Excellent dexterity. EN388: 2003 , Level 4 - Abrasion, Level X - Cut Resistance (Glove blunted the blade, ISO 13997 test required), Level 4 - Tear Resistance, Level 3 - Puncture , Level C - ISO 13997 Cut Resistance

Specifications for Kutstop Polyurethane Black Glove Size Large 09
  • Colour
    Black
  • MFR Part No.
    BS052L
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome