Lightweight Nitrile Super Grip Glove - Polybag Size 9/Large

Order Code: ZT2624323S

Qty of 120 for
£238.80 Inc VAT (20%)
£1.99 each
QuantityPriceDiscount
1 - 23999£1.990%
24000 +£1.914%

This product must be ordered in multiples of 120

Description

Nitrile coated palm & fingers gives improved grip & dexterity, as well as

enhanced abrasion & cut resistance

- Ideal for construction & engineering where maximum dexterity & grip is

required especially in wet or oily condition

- Excellent dexterity, fit & comfort

- Approved to EN420:1994 & EN388:1994

- Mechanical hazard rating 4.1.2.2

See full description
Specifications for Lightweight Nitrile Super Grip Glove - Polybag Size 9/Large
  • Material
    Nitrile
  • Product Type
    Grip Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome