0
1

N650 Nitro Tough F/C K/W Gloves Size 9

Order Code: ZT1175165X

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.016%
10 +£5.6212%


Description

Heavy duty nitrile supported glove, resistant to abrasion, snags, cuts and punctures. Excellent grip properties. Fully coated to provide complete protection in a wet working environment. Fleeced liner and knit wrist maximises wearer comfort. Tough yet flexible ideal for heavy duty use in areas such as construction, fabrication, refuse collection and site clearance. CE - Intermediate design.

Specifications for N650 Nitro Tough F/C K/W Gloves Size 9
  • EN388 Cut
    2
  • EN388 Tear
    2
  • Size
    9
  • Liner Material
    Interlock Cotton
  • Coating
    Nitrile
  • EN388 Abrasion
    4
  • MFR Part No.
    C312090
  • EN388 Puncture
    1
  • Series
    N650 Nitrotough
  • Glove Category
    Intermediate Design - Category 2
  • Colour
    Blue
  • EN388 Cut, Coup Test
    2
  • Coating Coverage
    Fully
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome