* Unsupported nitrile glove* Flocklined* Overall length 31.5cm* A high level of resistance to abrasion, solvents and animal fats.* Embossed pattern to palm* Silicon and wax free* EN388: 2003 * Level 4 - Abrasion* Level X - Cut Resistance* Level X - Tear Resistance* Level 1 - Puncture* EN374-3:2003 n-Heptane (J) - More than 480 Mins (Level 6) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6) Sulphuric Acid 96% (L) - More than 60 Mins (Level 3)