Power Plus Double Palm Rigger - Size 10 Yellow/Orange Split Leather Cut Resistant Glove (Pair)

Order Code: ZT3285099S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Top quality, split leather heavy-duty rigger glove with 100% cotton liner on the palm and fingers. This rigger features double layer leather across the full palm and thumb, incorporating a wrap around index finger for increased protection and padding. The Power Plus Double Palm rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – RS2DP-B

Size – 10


EN388:2016 – 4244X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Power Plus Double Palm Rigger - Size 10 Yellow/Orange Split Leather Cut Resistant Glove (Pair)
  • Colour
    Yellow/Orange
  • Size
    10
  • Material
    Split Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome