S-Tex 377 Nitrile Foam Coated Cut D Gloves - Size 6/S

Order Code: ZT3932317S

£16.99 Inc VAT (20%)


Description

A highly cut resistant, robust fully coated nitrile glove that offers wearers protection from water, grease, oil and abrasion.

Features and Benefits
• Cut resistant: Level 4/D (EN 388:2016)
• Hagane Coil® technology liner ensure cut resistance
• The seamless, lightweight 12 gauge knitted liner prevents irritation and allows enhanced hand dexterity
• Long cuff protects the wearers wrist
• The gloves are ideal for use in wet and oily conditions where grip is required, due to the additional nitrile palm coating

Typical Applications
• Concreting
• Handling oily components
• Maintenance
• Wet work
• Automotive
• Construction
• Oil and gas
• Waste management

See full description
Specifications for S-Tex 377 Nitrile Foam Coated Cut D Gloves - Size 6/S
  • Series
    S-Tex 377
  • EN388 Abrasion
    4
  • EN388 Tear
    4
  • Size
    6
  • Colour
    Black
    Blue
    Grey
  • MFR Part No.
    SHOS3771
  • EN388 Puncture
    1
  • Liner Material
    Hagane Coil®
  • Coating Coverage
    Palm Only
  • Coating
    Nitrile Foam
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome