0
1

Sapphire Garnet 10G Aramid Cut Level C Latex Glove (XL)

Order Code: ZT3611295S

£11.99 Inc VAT (20%)


Description

Skytec Sapphire Garnet gloves provide medium cut protection in both dry and wet conditions with their 10g aramid construction and latex coating on the palm. These gloves offer high puncture protection, can withstand contact heat up to 250°C, and provide a high grip in both dry and wet conditions. Designed for versatility, they ensure reliable hand protection in various work environments.

Features and Benefits
• Latex protects the hand in damp environments
• Breathable back of hand to reduce perspiration
• Designed for easy movement and continuous wear
• Seamless liner prevents irritation
• Suitable for contact heat resistance up to 250°C (approx. 15 seconds)

See full description
Specifications for Sapphire Garnet 10G Aramid Cut Level C Latex Glove (XL)
  • Liner Material
    Aramid
  • Colour
    Blue/Yellow
  • Series
    Sapphire Garnet
  • MFR Part No.
    SKG00062CJ
  • Coating Coverage
    Palm
  • Coating
    Latex
  • Size
    XL
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome