Mobile Air Dehumidifier, Volumetric Air Flow 580 m³/h, Dehumidification Capacity 30 L/24h

Order Code: ZT2744266S

£2,599.99 Inc VAT (20%)


Description

Mobile air dehumidifier, volumetric air flow 580 m/h, dehumidification capacity 30 l/24h. Supplied = assembled. Dehumidification capacity = 30/24 l/h. Width = 570 mm. Weight = 34 kg. Height = 980 mm. Depth = 480 mm. Volumetric flow rate = 580 m/h. Easy to set up - immediately ready for use. Automatic hot gas defrosting - uninterrupted operation even when in constant use. Low noise operation. Large operating range from 0 to 35 °C/at 30 °C to 95% air humidity. Integrated hygrostat. Sturdy steel housing, powder coated. Includes operating hours meter - therefore also suitable for rental. Hot gas defrosting. Water collection container 6 litres. Modular design. Stackable. Dehumidification capacity 30 l/24h. Volumetric air flow 580 m/h. Power consumption 0.65 kW. Length x width x height 570 x 480 x 980 mm.

See full description
Specifications for Mobile Air Dehumidifier, Volumetric Air Flow 580 m³/h, Dehumidification Capacity 30 L/24h
  • Supplied
    Assembled
  • Height
    980mm
  • Width
    570mm
  • Volumetric Flow Rate
    580m³/h
  • Dehumidification Capacity
    30/24 L/H
  • Weight
    34kg
  • Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome