TYVEK 800J HOODED C/ALL XL (D15441684)

Order Code: ZT2115050S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Tyvek ® 800J, White, hooded coverall , Robust, yet lightweight , Adhesive Chin Flap , Elasticated face, wrist and ankles , Thumb Loops , Self-Adhesive Zipper Flap , Stitched and over taped seams , Effective Barrier for low concentrated water based inorganic chemicals and hazardous particulates , Oil repellancy , Suitable for industrial cleaning, petrochemical, sewers and maintenance and many other applications. , Conforms to: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126 , Pictograms: CAT III, Type 3B, 4B, 5B, 6B. EN 1073-2, EN 1149-5, EN14126

See full description
Specifications for TYVEK 800J HOODED C/ALL XL (D15441684)
  • Colour
    White
  • MFR Part No.
    TBSH800JXL
  • Size
    XL
  • Length
    392mm
  • Width
    320mm
  • Weight
    0.3889kg
  • Height
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome