0
1
2

6110PF Biodegradable, Chemical-Resistant Nitrile Gloves


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

With advanced sustainable technology, these disposable chemical protection gloves are part of Showa's® Eco Best Technology (EBT) range. Made with organic material, these components; combined with biologically active landfills, accelerate the biodegradation of these gloves to reduce their impact on landfills.

This eco-friendly solution doesn't sacrifice the gloves' performance. They still deliver reliable protection against micro-organisms and a wide range of chemicals.

Features and Benefits
• Comfortable second-skin fit for natural movement and dexterity
• Latex-free and suitable for people with Type 1 latex sensitivity
• Powder-free to prevent product contamination
• Rolled cuff design for easy donning

Typical Applications
• Automotive
• Agriculture
• Chemical handling
• Food preparation
• Municipal services
• Healthcare
• Janitorial
• Landscaping
• Public utilities
• Cleaning
• Light assembly

Standards
• CE Category III
• EN 374-5:2016
• EN 374-1:2016/Type B (K P T)

Approvals
• Food handling approved

See full description

Feature Attributes

MFR Part No.:
6110PF
Thickness:
0.1 mm
Surface Finish:
Smooth
Standards Met:
EN ISO 374-5:2016 (Virus),EN ISO 374-1:2016 Type B (KLT)
Material:
Nitrile
Colour:
Green
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome