Bio-clean N-Plus Disposable Gloves, White, Nitrile, Powder Free, Textured, Size 6.5, Pack of 200

Order Code: ZT1405124X

£699.99 Inc VAT (20%)


Description

Sterile nitrile clean-room gloves that are compatible with Class 10 (ISO 4) environments.

Features and Benefits
• Offer elbow length protection and are resistant to a large amount of chemicals
• Powder free and latex free, reducing allergy risks

Typical Applications
• Life sciences
• Chemical
• Healthcare

See full description
Specifications for Bio-clean N-Plus Disposable Gloves, White, Nitrile, Powder Free, Textured, Size 6.5, Pack of 200
  • Material
    Nitrile
  • Colour
    White
  • Glove Category
    Complex Design - Category 3
  • Thickness
    0.17mm
  • Surface Finish
    Textured
  • Standards Met
    EN455 Medical Gloves
    EN374-1:2003 Protection against Chemical Splash
    EN ISO 374-5:2016 (Virus)
  • AQL
    Level 3 - 0.65/GI
  • Overall Length
    400mm
  • MFR Part No.
    BNPS65
  • Pack Quantity
    200
  • Series
    BNPS65 Bio-Clean N-Plus
  • Size
    6.5
  • Powder Style
    Powder Free
  • Sterility
    Sterile
  • Acceptable Quality Level (AQL)
    Level 3 - 0.65/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome