0
1

Disposable Gloves, Blue Nitrile, Powder Free, Smooth, Size M, Pack of 100

Order Code: ZT1046354P

£24.39 Inc VAT (20%)


Description

Single use blue translucent gloves.

Features and Benefits
• Provide wearers with an excellent touch and fantastic grip due to the patterned finish
• Resistance nitrile offers better mechanical resistance than latex
• The glove is treated to prevent the development of bacteria and is certified for contact with food
• Blue colour is easy to detect
• Latex free reducing allergy risks

Typical Applications
• Automotive and part manufacturer
• Aviation
• Catering
• Chemical industries
• Food industries
• Industrial cleaning
• Laboratory
• Maintenance
• Medical and pharmaceutical
• Petro-chemical
• Printing industries
• Water treatment

See full description
Specifications for Disposable Gloves, Blue Nitrile, Powder Free, Smooth, Size M, Pack of 100
  • Surface Finish
    Smooth
  • Material
    Nitrile
  • Size
    Medium
  • Standards Met
    EN374-3 Determination of Resistance to Permeation by Chemicals.
    EN455 Medical Gloves
  • Thickness
    0.1mm
  • AQL
    Level 2 - 1.5/GI
  • Powder Style
    Powder Free
  • Pack Quantity
    100
  • Colour
    Blue
  • Glove Category
    Intermediate Design - Category 2
  • Overall Length
    240mm
  • MFR Part No.
    4580081-M
  • Series
    Dexpure 800-81
  • Sterility
    Non-Sterile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome