0
1

Disposable Gloves, Latex, Powder Free, Smooth, Size M, Pk-100

Order Code: ZT3946728S

£13.99 Inc VAT (20%)


Description

Powder free latex disposable gloves.

Features and Benefits:
-Ambidextrous, smooth surface with high tensile strength
-Beaded cuff for extra comfort

Typical Applications:
-Medical industry

Warnings:
-These gloves contain natural latex which may produce an allergic reaction in some individuals
-Users with known sensitivity to latex products should avoid contact

See full description
Specifications for Disposable Gloves, Latex, Powder Free, Smooth, Size M, Pk-100
  • Size
    Medium
  • Glove Category
    Simple Design - Category 1
  • Series
    0117PFL
  • Standards Met
    EN455
  • Material
    Latex
  • Surface Finish
    Smooth
  • Powder Style
    Powder Free
  • MFR Part No.
    0117PFL/M
  • Colour
    Natural
  • Sterility
    Non-Sterile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome