Edge Disposable Gloves, Cobalt Blue, Nitrile, Powder Free, Textured Fingertips, Size 10, Pack of 250

Edge Disposable Gloves, Cobalt Blue, Nitrile, Powder Free, Textured Fingertips, Size 10, Pack of 250

Order Code: ZT1252563X

£66.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£66.990%
5 +£64.314%


Description

Affordable, comfortable single-use gloves. Suitable for adjusting parts and systems, handling of paint/glue guns and sprayers, sample taking and processing and transferring liquids and solids.

Features and benefits:
-Manufactured with a thinner nitrile formulation that increases comfort and improves flexibility without compromising protection
-Offers textured fingertips to provide an improved grip for a variety of applications
-300 gloves per dispenser box to provide additional value and convenience (250 gloves per for Size XL)

Typical Applications:
-Assembly
-Automotive
-Food processing
-Life sciences
-Catering
-Repair and maintenance

See full description
Specifications for Edge Disposable Gloves, Cobalt Blue, Nitrile, Powder Free, Textured Fingertips, Size 10, Pack of 250
  • Pack Quantity
    250
  • AQL
    Level 2 - 1.5/GI
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • MFR Part No.
    82133100
  • Glove Category
    Complex Design - Category 3
  • Size
    10
  • Thickness
    0.06mm
  • Colour
    Cobalt Blue
  • Overall Length
    230mm
  • Sterility
    Non-Sterile
  • Standards Met
    EN420 General Requirements for Gloves
    ISO 9001:2008
  • Surface Finish
    Textured Fingertips
  • Series
    82-133 Edge
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome