Gentle Skin Premium OP Surgical Glove in Pure Latex Sterile Powder Free Size 55, X50

Order Code: ZT1380844S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Powder-free surgical glove made from latex with polymer coating, especially suited for vascular surgery, orthopaedics, abdominal surgery and in all surgical fields with sterile requirements. The gloves are micro-roughened on the fingers and packed in pairs.

Specifications for Gentle Skin Premium OP Surgical Glove in Pure Latex Sterile Powder Free Size 55, X50
  • Size
    55
  • Material
    Latex
  • Coating
    Polymer
  • Type
    Surgical Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome