0
1
2
3
4
5
6
7
8
9
10
11

MICROFLEX 93-287 Disposable Nitrile Gloves with Raised Grip, Size 9.5-10

Order Code: ZT1334203S

£14.99 Inc VAT (20%)


Description

Strong, disposable gloves that let workers comfortably and confidently grip oily, fatty or wet foods and objects.

Features and Benefits:
-The Microflex® Mega Texture grip surface provides extra confidence when handling slippery objects
-A more generous fit works well with thermal under-gloves while the robust design resists tearing for product protection

Typical Applications:
-Food processing
-Janitorial/sanitation
-Packaging and labeling
-Food processing and handling
-Cold storage
-Food handling
-Janitorial, clean up and maintenance

See full description
Specifications for MICROFLEX 93-287 Disposable Nitrile Gloves with Raised Grip, Size 9.5-10
  • AQL
    Level 2 - 1.5/GI
  • Pack Quantity
    50
  • Powder Style
    Powder Free
  • Surface Finish
    Textured
  • Standards Met
    EN420 General Requirements for Gloves
    EN ISO 374-1:2016 Type B (KLT)
    EN ISO 374-5:2016 (Virus)
    ISO 9001:2008
  • MFR Part No.
    93-287
  • Colour
    Green
  • Material
    Nitrile
  • Size
    10
  • Series
    Microflex
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome