0
1
2
3
4

TouchNTuff 93-250 Disposable Nitrile Gloves, Ansell Grip Technology, Size 7.5-8

Order Code: ZT1176816X

£26.99 Inc VAT (20%)


Description

These multipurpose nitrile gloves are suitable for a wide range of industrial tasks in a variety of settings. Designed with Ansell Grip™ Technology, this special additive reduces the force needed in the hands and fingers to grip, significantly reducing hand and arm fatigue, which, in turn, improves productivity.

Features and Benefits
• Rubber-free to eliminate Type I skin allergies
• Delivers chemical splash resistance against acids, bases, and solvents
• Silicone-free for superior product protection
• Touch-screen capable for versatility

Typical Applications
• Automotive aftermarket
• Chemical
• Life sciences
• Laboratory
• Maintenance
• Product shipping
• Transport and delivery

Standards
• CE Category III
• EN ISO 374-1:2016 Type B J.K.P.T
• EN ISO 374-5 Virus

See full description
Specifications for TouchNTuff 93-250 Disposable Nitrile Gloves, Ansell Grip Technology, Size 7.5-8
  • Size
    8
  • Surface Finish
    Textured Fingertips
  • Material
    Nitrile
  • Series
    93-250 TouchNTuff
  • Overall Length
    245mm
  • Powder Style
    Powder Free
  • Thickness
    0.125mm
  • Sterility
    Non-Sterile
  • Colour
    Black
  • AQL
    Level 2 - 1.5/GI
  • Glove Category
    Complex Design - Category 3
  • MFR Part No.
    93250080
  • Standards Met
    EN1149 Electrostatic properties
  • Pack Quantity
    100
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome