TouchNTuff Disposable Gloves, Natural, Latex, Powdered, Smooth, Size 8, Pack of 100

Order Code: ZT1176795X

£15.39each Inc VAT (20%)
£153.90 minimum order value

Minimum order quantity: 10.

Description

TouchNTuff® 69-210
100% natural rubber powered latex. Offering strength and comfort for the wearer. Allowing a high degree of sensitivity while handling intricate and delicate products.
Conforms to EN374 and food safe.
CAT I

Specifications for TouchNTuff Disposable Gloves, Natural, Latex, Powdered, Smooth, Size 8, Pack of 100
  • AQL
    Level 2 - 1.5/GI
  • Sterility
    Nonsterile
  • Overall Length
    240mm
  • Standards Met
    EN374-2 Determination of Resistance to Water Penetration
  • Powder Style
    Powdered
  • Pack Quantity
    100
  • Thickness
    0.1mm
  • Material
    Latex
  • Series
    69-210 TouchNTuff
  • Size
    7.5-8
  • Surface Finish
    Smooth
  • Colour
    Natural
  • Glove Category
    Simple Design - Category 1
  • MFR Part No.
    69210080
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome