Disp Hairnet Blue PK 100

Order Code: ZT2115423S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Metal Free, 5mm mesh size hairnet, which trap both long and short hair effectively, whilst maintaining airflow, The lay flat double elastic headband distributes pressure evenly to avoid skin indentation and discomfort, Manufactured with polypropylene for high moisture transportation and wicking properties, keeps workers cooler and more comfortable and less prone to touching and adjusting headwear, New, fully recyclable, cardboard packaging , Keeps product hygienically enclosed until point of use , Fits in wall mounted glove dispensers

See full description
Specifications for Disp Hairnet Blue PK 100
  • MFR Part No.
    DHBN
  • Colour
    Blue
  • Length
    525mm
  • Width
    440mm
  • Weight
    0.235kg
  • Height
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome