2385-FFP1D Dust Masks with Ventex Valve, Pack of 20
0
1

2385-FFP1D Dust Masks with Ventex Valve, Pack of 20

Order Code: ZT1178201XCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%

Order by 12pm, get it Tomorrow

Description

For protection against non toxic dusts, mists and fumes, based on water and oil. The Duramesh structure makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm seal automatically adjusts to different face shapes and the Ventex-valve reduces moisture and heat. The strap and clip allows you to hang the mask comfortably around the neck whilst not in use.
Supplied in packs of 20.
Standard:
EN149:2001 + A1:2009 FFP1 NR D.
4x NPF Nominal Protection
Factor.
4x APF Assigned Protection
Factor.
Protection Levels:
4 x NPF. 4 x APF.

See full description
Specifications for 2385-FFP1D Dust Masks with Ventex Valve, Pack of 20
  • Colour
    Blue
    White
  • Mask Rating
    FFP1
  • MFR Part No.
    2385
  • Contaminants Filtered
    Dust
    Fumes
    Mist
  • Pack Quantity
    20
  • Valved
    Valved
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Single Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome