A2P3 Disposable Half Mask

Order Code: ZT3287556S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

A2P3 Disposable Half Mask. Service-free half mask respirator with integrated cartridges
Filtration level FFA2P3 R D
Suitable for protection against organic vapours, dust and solvents with a boiling point over 65º C
This mask has non replaceable cartridges and has to be replaced within 6 months of opening the resealable bag or when the cartridges are full.
The mask

Has a comfortable and adjustable head support and strap to ensure close fitting.
A compact design allowing it to be used with other protective gear such as welding and safety goggles and shields.
Features a large exhalation valve for optimum exhalation.
Is made from hypoallergenic thermoplastic for maximum comfort and resistance against allergies.
Is fitted with filters that are designed to provide low breathing resistance.

See full description
Specifications for A2P3 Disposable Half Mask
  • Protection Level
    FFA2P3 R D
  • Product Type
    Disposable Half Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome