AMF-2 Alpha Flow Moulded Respirator (PK-20)

AMF-2 Alpha Flow Moulded Respirator (PK-20)

Order Code: ZT3614265SCopy

£46.99 Inc VAT (20%)


Description

The AMF-2 Alpha Flow Mould Respirator is a premium and high-performing FFP2 mesh mask designed for optimal respiratory protection. With its distinctive colour recognition shell, this respirator ensures easy identification. The premium construction and adjustability of the mask contribute to a comfortable and secure fit for the wearer. Offering a superior level of protection, the AMF-2 is rated at FFP2, effectively safeguarding against harmful particulate hazards. With an Assigned Protection Factor (APF) of 10, this respirator is well-suited for environments where protection against airborne particles is crucial. Ideal for those seeking a top-tier, adjustable, and easily identifiable respirator, the AMF-2 Alpha Flow Mould Respirator combines premium features to prioritize both comfort and safety.

Features and Benefits
• Colour coded alphamesh shell for ease of identification
• Adjustable headstrap allows for a secure and comfortable fit
• Preformed nosebridge eliminates the need for regular adjustment

See full description
Specifications for AMF-2 Alpha Flow Moulded Respirator (PK-20)
  • Standards Met
    EN149
  • Mask Rating
    FFP2
  • Colour
    White
  • MFR Part No.
    MMFS/ALP/AMF2
  • Series
    Alpha Flow
  • Valved
    Unvalved
  • Mask Shape
    Moulded