C2 C Series Fold Flat Unvalved Respirators, FFP2 NRD (Box 20)

C2 C Series Fold Flat Unvalved Respirators, FFP2 NRD (Box 20)

Order Code: ZT1405135XCopy

£22.99 Inc VAT (20%)
£23.994% off


Description

• Twin fold design - easily stored in a pocket
• Soft, lightweight fabric provides a comfortable face seal
• Large surface area of the filter media lowers breathing resistance
• Disposable product - no records or maintenance required
• Complete range from FFP1 NR D to FFP3 NR D
• Colour-coded filter media for ease of identification
• New low resistance valve - reduces heat and moisture build up
• Conforms to EN 149:2001+A1:2009

See full description
Specifications for C2 C Series Fold Flat Unvalved Respirators, FFP2 NRD (Box 20)
  • Mask Rating
    FFP2
  • Pack Quantity
    20
  • Valved
    Unvalved
  • MFR Part No.
    C-2
  • Standards Met
    EN 149, 2001+A1, 2009
  • Contaminants Filtered
    Dust
    Mist
    Particulate
  • Series
    C Series
  • Colour
    Blue
  • Size
    One Size
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Flexible Nose Bridge
  • Mask Shape
    Flat Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome